Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Hose Reel, 250PSI, 3/4"x75 ft., Max 250 psi
Mfr # E9375 OLPBW
Zoro # G7803597
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,107.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 75 ft
- Max. Pressure 250 psi
- Overall Length 26 1/4 in
- Overall Width 16 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # E9375 OLPBW
- Zoro # G7803597
- UPC # 699567000853
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 75 ft |
Overall Length | 26 1/4 in |
Overall Width | 16 3/4 in |
Overall Height | 26 3/8 in |
Hose Outside Dia. | 1 1/16 in |
Mounting Hole Center to Center Width | 22 1/4 in |
Mounting Hole Center to Center Height | 7 3/4 in |
Overall Dimensions | 26 3/8 in H x 16 3/4 in W x 26 1/4 in L |
Mount Base Width | 12 in |
Hose Fitting A Size | 3/4 in |
Swivel Inlet Size | 3/4 in |
Swivel Outlet Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Reel Diameter | 15 1/2 in |
Mount Hole Diameter | 7/16 in |
Description
Hose Reel, Air, Water, 250 psi, Hose Capacity 75 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 75 ft, Reel Material Steel, Mounting Location Permanent Service/Plant Work Areas, Truck, Speed Limited Retraction No, Overall Height 26 3/8 in, Overall Length 26 1/4 in, Overall Width 16 3/4 in, Corrosion-Resistant Yes, Hose Color Red, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Back Up Ring (TTR82124121G)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.12" OD (3V4121)
- COXREELS 1/2" x 100 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-4100)
- CLESCO F4CM-BE-118 Flange Mount Bearing (4 Bolt) (F4CM-BE-118)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet, 100 ft., 5AMP (L 70100 123 9)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (A5835 OLP)
- REELCRAFT 3/8" x 25 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT625-OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 500 psi (4400 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (EZ-TSH-450)
- Reelcraft Hose & Cable Reels