Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Hose Reel, 1/2" x 100 ft., Max 500 psi
Mfr # 82000 OLS-S
Zoro # G7803183
product price: $1,897.99
/ea
Free Shipping & Returns
$1,897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 500 psi
- Overall Length 24"
- Overall Width 10-1/2"
- Application Food Processing, Pre-Rinse, Wash Down, Chemical Transfer and Industrial-Solvent Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 82000 OLS-S
- Zoro # G7803183
- UPC # 699567013150
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 24" |
Overall Width | 10-1/2" |
Details
Max. Pressure | 500 psi |
Application | Food Processing, Pre-Rinse, Wash Down, Chemical Transfer and Industrial-Solvent Handling |
Item | Hose Reel,1/2"x100 ft. |
Description
Hose Reel,1/2 In.x100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow 1/4" FNPT Steel Check Valve (C400S)
- MI-T-M Cam Switch (32-0464)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.95 in OD (2BK40)
- DIXON Conical Muffler NPT, 3/8" (CMF38)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (RT850-OLP)
- REELCRAFT Hose Reel, 3/8 in Hose Dia., 66 ft Length, 3,000 psi (7600 OMS55)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,000 psi (TH88050 OMP)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (A5850 OLP)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (RS7650 OMP)
- REELCRAFT Ultra Compact Hose Reel, 3/8 x 20ft (B3620 OLP)
- Reelcraft Spring Return Hose Reels