Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Cord Reel, Triple Outlet, 2AWG/3Cond, 15AMP
Mfr # L 70075 123 9
Zoro # G7803883
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Seven Position
- Overall Length 19-3/4"
- Overall Width 11-3/4"
- Application Indoor, Non-Weather Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # L 70075 123 9
- Zoro # G7803883
- UPC # 699567018193
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 19-3/4" |
Overall Width | 11-3/4" |
Details
Mounting | Seven Position |
Application | Indoor, Non-Weather Tight |
Item | Cord Reel,Triple Outlet,2AWG/3Cond,15AMP |
Description
Cord Reel,Triple Outlet,2AWG/3Cond,15AMP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 735-3M-15 (735-3M-15)
- CLIMAX METAL PRODUCTS M2C-28 Metric Two-Piece Clamping Collar (M2C-28)
- PIX Belt, AX Cogged, 1/2 x 75 in. OC (AX73)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5728)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (A5850 OLP)
- REELCRAFT Hose Reel Assembly, Garden Hose Fittngs, Max 250 psi (GCD83075 OLP)
- REELCRAFT Ultra Compact Hose Reel, 3/8 x 20ft (B3620 OLP)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet, 100 ft., 5AMP (L 70100 123 9)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (HD76075 OHP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 2,000 psi (TH86050 OMP)
- Reelcraft Hose & Cable Reels