Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Cord Reel, Single Outlet, 75 ft., 15AMP
Mfr # L 70075 123 3
Zoro # G7803953
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Seven Position
- Overall Length 19-3/4"
- Overall Width 11-3/4"
- Application Indoor, Non-Weather Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # L 70075 123 3
- Zoro # G7803953
- UPC # 699567018094
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 19-3/4" |
Overall Width | 11-3/4" |
Details
Mounting | Seven Position |
Application | Indoor, Non-Weather Tight |
Item | Cord Reel,Sngl Outlet,75 ft.,15AMP |
Description
Cord Reel,Sngl Outlet,75 ft.,15AMP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/16 In (PSF0305-02)
- BESTORQ Kevlar V-Belt, B75LG (B75LG)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (36VF15)
- LUBESITE Gravity Feed Oiler, 7-3/4"H, 8 oz. (G-8)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (LC800 OLS)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLS-S)
- REELCRAFT Reelcraft 5650 OLP 3/8"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (5650 OLP)
- REELCRAFT Hose Reel Assembly, High Temp, 3/4"x50 ft., Max 300 psi (83050 OLP-HTH)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (DP5635 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 75 ft Length, 5,000 psi (HD74075 OHP)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (49AE06)
- Reelcraft Spring Return Hose Reels