Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Cord Reel, Single Outlet, 100 ft., 20AMP
Mfr # L 70100 123 3B
Zoro # G7803980
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Seven Position
- Overall Length 19-3/4"
- Overall Width 11-3/4"
- Application Indoor, Non-Weather Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # L 70100 123 3B
- Zoro # G7803980
- UPC # 699567018148
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 19-3/4" |
Overall Width | 11-3/4" |
Details
Mounting | Seven Position |
Application | Indoor, Non-Weather Tight |
Item | Cord Reel,Sngl Outlet,100 ft.,20AMP |
Description
Cord Reel,Sngl Outlet,100 ft.,20AMP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5178)
- SOLBERG Wire Mesh (30S)
- TRITAN Flange, 2 Bolt, Stainless, Bore 1" (UCFLSS205-16SS)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23470, Return Line, 125 micron, Outside-In (MF0577080)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,000 psi (82100 OMP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,250 psi (DP7850 OMP)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (RS7650 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (A5825 OLP)
- REELCRAFT Hose Assembly, 3/4" Hose Dia., 100 ft. Length, 250 psi (S601026-100)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 50 ft. Length, 500 psi (83000 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (81075 OLP)
- Reelcraft Hose & Cable Reels