Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Cord Reel, Flyng Leads, 100 ft., 20AMP
Mfr # L 70100 123 X
Zoro # G7804148
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Seven Position
- Overall Length 19-3/4"
- Overall Width 12-1/2"
- Application Indoor, Non-Weather Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # L 70100 123 X
- Zoro # G7804148
- UPC # 699567018247
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 19-3/4" |
Overall Width | 12-1/2" |
Details
Mounting | Seven Position |
Application | Indoor, Non-Weather Tight |
Item | Cord Reel,Flyng Leads,100 ft.,20AMP |
Description
Cord Reel,Flyng Leads,100 ft.,20AMP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (TFI-0304-04)
- RULAND Shaft Collar, Clamp, 2Pc, 2-5/8 In, Steel (SP-42-F)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 2-Stage (318H)
- BESTORQ B72 V Belt, 75 in Outside Length, 5/8 in Top Width, 1 Ribs (B72)
- REELCRAFT Hose Reel, 1 in Hose Dia., 35 ft Length, 50 psi (FD84035 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,500 psi (PW7600 OHP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 50 psi (F83050 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP)
- REELCRAFT 1in x 50 ft. Fuel Reel w/ Hose, Dispenser & Inlet Hose (FD84050-OLP-KIT)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (DP7650 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 2,750 psi (5630 OMP)
- Reelcraft Spring Return Hose Reels