Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Cord Reel, Duplex GFCI, 50 ft., 12AWG/3COND
Mfr # L 5550 123 7A
Zoro # G7803877
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Seven Position
- Overall Length 16-3/4"
- Overall Width 10-1/2"
- Application Indoor, Non-Weather Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # L 5550 123 7A
- Zoro # G7803877
- UPC # 699567024842
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 16-3/4" |
Overall Width | 10-1/2" |
Details
Mounting | Seven Position |
Application | Indoor, Non-Weather Tight |
Item | Cord Reel,Duplex GFCI,50 ft.,12AWG/3COND |
Description
Cord Reel,Duplex GFCI,50 ft.,12AWG/3COND
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1-1/2 HP, 3450 RPM (191480.00)
- BETA 1 FILTERS Air Filter replacement filter for 1R417 / GRAINGER (B1AF0005211)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 640mm L - 8MGT-640-12 (120G8M640)
- VIBCO VIBRATORS Vibco Pneumatic Ball Vibrator - BB-100 (BB-100)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 5,000 psi (PW81000 OHP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (7600 OHP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,250 psi (83050 OMP)
- REELCRAFT Hose Reel, 1" Hose Dia., 50 ft. Length, 500 psi (D84000 OLP)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet, 100 ft., 5AMP (L 70100 123 9)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (HD74100 OHP)
- Reelcraft Spring Return Hose Reels