Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Cord Reel, Duplex GFCI, 100 ft., 20AMP
Mfr # L 70100 123 7A
Zoro # G7803901
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Seven Position
- Overall Length 19-3/4"
- Overall Width 11-3/4"
- Application Indoor, Non-Weather Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # L 70100 123 7A
- Zoro # G7803901
- UPC # 699567018186
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 19-3/4" |
Overall Width | 11-3/4" |
Details
Mounting | Seven Position |
Application | Indoor, Non-Weather Tight |
Item | Cord Reel,Duplex GFCI,100 ft.,20AMP |
Description
Cord Reel,Duplex GFCI,100 ft.,20AMP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun Hose, 1/8 In., 3 ft. (21EM33)
- DAYTON AX36 Cogged V-Belt, 38 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 6A119 (6A119)
- MAIN FILTER Hydraulic Filter, replaces WIX D09B10GAV, Pressure Line, 10 micron, Outside-In (MF0059844)
- AIGNEP USA Union Y, Brass, 4mm Tube Sz, 250 PSI, PK5 (50310N-4-PK5)
- REELCRAFT Spring Return Hose Reel, 300 psi, 16-1/2"L (5650 OLP)
- REELCRAFT 3/8" x 25 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT625-OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (A5835 OLP)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (A5850 OLP)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 500 psi (D84000 OLS)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 70 ft Length, (RS7670 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- Reelcraft Hose & Cable Reels