Shop All Combination Hose Reels
Reelcraft
Reel, Welding Cable
Mfr # WC7000
Zoro # G8531984
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Spring
- Max. Amps 400 A
- #1 Cable Capacity 50 ft
- Mounting Bench, Ceiling, Floor, Truck, Wall
- Max. Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # WC7000
- Zoro # G8531984
- UPC # 699567010937
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Shaft Dia. | 1 1/4 in |
Overall Length | 19 in |
Overall Width | 14 in |
Overall Height | 20.25 in |
Cable Length Capacity by Gauge | 1 AWG: 50 ft, 1/0 AWG: 50 ft, 2/0 AWG: 50 ft |
Compatible Cable Length (Maximum) | 50 ft |
Mounting Hole Diameter | 1/2 in |
Overall Depth | 18 in |
Description
Arc Welding Cable Reel, Compatible Cable Gauge (Minimum) 1 AWG, Compatible Cable Gauge (Maximum) 2/0 AWG, Cable Length Capacity by Gauge 1 AWG: 50 ft, 1/0 AWG: 50 ft, 2/0 AWG: 50 ft, Maximum Current 400 A, Reel Configuration Single Reel, Mounting Hole Diameter 1/2 in, Drive Type Spring, Compatible Cable Length (Maximum) 50 ft, Mounting Location Bench, Ceiling, Floor, Truck, Wall, Base Frame Material Steel, Features Corrosion Resistant, Long Life Drive Spring, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,720 Nameplate RPM (31LH54)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-103 (124205 1-3/8 SC FLG 4BT)
- BANDO Power King Combo, Bm100, 3B100 (3B100)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 25mm (L09525MM)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3A)
- REELCRAFT 100 ft. 12/3 Spring Retractable Cord Reel 20.0 A Amps 1 Outlets (L 70100 123 3A)
- REELCRAFT Gas Welding Hose Reel, 3/8 x 50ft. (TW86050 OLPT)
- REELCRAFT 850 ft. 16/3 Cord Storage Reel 0 Outlets (CA30112-CS)
- REELCRAFT Hose Reel, Welding Gas (TW84100 OLPT)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7SB)
- REELCRAFT 50 ft. 12/3 Extension Cord Reel 20.0 A Amps 0 Outlets (L 5550 123 X)
- Reelcraft Hose & Cable Reels