Shop All Combination Hose Reels
Reelcraft
Reel, Twin Hose, 7 In
Mfr # TW7450 OLPT
Zoro # G1809351
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included Yes
- Drive Type Spring Return
- Hose Inside Dia. 1/4 in
- Hose Length 50 ft
- (F)NPT Reel Inlet (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # TW7450 OLPT
- Zoro # G1809351
- UPC # 699567010883
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Overall Height | 20 1/4 in |
Overall Length | 19 3/4 in |
Overall Width | 7 3/8 in |
Mounting Hole Center to Center Width | 3 7/8 in |
Hose 2 Fitting B Size | 9/16 in |
Hose 2 Fitting A Size | 9/16 in |
Swivel Inlet Size | 1/4 in |
Mount Base Height | 9 in |
Mount Base Width | 5 in |
Overall Dimensions | 19 3/4 in L x 7 3/8 in W x 20 1/4 in H |
Hose 2 Length | 50 ft |
Hose 2 Inside Diameter | 1/4 in |
Hose 1 Length | 50 ft |
Swivel Outlet Thread Size | 9/16 in - 18 |
Hose 1 Fitting A Size | 9/16 in |
Mounting Hole Center to Center Height | 3 7/8 in |
Reel Width | 7 3/8 in |
Reel Diameter | 9 in |
Hose 2 Outside Diameter | 1/2 in |
Fitting Size | 9/16 in x 9/16 in |
Hose 1 Inside Diameter | 1/4 in |
Hose 1 Outside Diameter | 1/2 in |
Mount Hole Diameter | 1/2 in |
Swivel Outlet Size | 9/16 in |
Hose 1 Fitting B Size | 9/16 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Description
Welding Hose Reel, Welding, Hose Grade T, 200 psi, Hose Capacity 50 ft (1/4 in ID), Combination Type Fuel Gas, Mapp, Natural, Oxygen/Acetylene, Propane, Drive Type Spring Return, For Dual Hose Yes, Hose Reel Type Vehicle, Wall Mount Hose Reel, Hose Return Speed Control No, Includes Hose Yes, Hose 1 Color Red, Hose 1 Cover Material Rubber, Hose 1 Fitting A Gender Female, Hose 1 Fitting A Material Brass, Hose 1 Fitting A Size 9/16 in, Hose 1 Fitting A Type UNF, Hose 1 Fitting B Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR2-06-20)
- SPEEDAIRE 3/8" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071010)
- VICKERS Hydraulic Motor, .5 cu in/rev, 5 Bolt (129-0339)
- CENTURY Condenser Fan Motor, 1140 rpm, 1 HP (H667V1)
- REELCRAFT Gas Welding Hose Reel, 3/8 x 50ft. (TW86050 OLPT)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3A)
- REELCRAFT Hose Reel, Welding Gas (TW84100 OLPT)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3SB)
- REELCRAFT Cable Reel, Max.Amps 300 (T-2464-0)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 20 Amps 1 Outlets 125V Voltage (L 5550 123 3A)
- REELCRAFT Storage Reel, 12" Wide Spool (CA30112 L)
- Reelcraft Combination Hose Reels