Shop All Combination Hose Reels
Reelcraft
Reel Pivot Base
Mfr # 600801
Zoro # G0634621
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 3.8 in L x 10.0 in W x 16.8 in H
- Color Red
- Rotation Deg. 340 Degrees
- For Use With 30006, D80000, Series 80000
- Includes 340 Degrees Pivot Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 600801
- Zoro # G0634621
- UPC # 699567004370
- Country of Origin China
- Category Combination Hose Reels
Dimensions
Dimensions | 3.8 in L x 10.0 in W x 16.8 in H |
Details
Item | Pivot Base |
Color | Red |
Rotation Deg. | 340 Degrees |
For Use With | 30006, D80000, Series 80000 |
Includes | 340 Degrees Pivot Base |
Accessory Type | Pivot Base |
Description
Pivot Base, Rotation Deg. 340 Degrees , For Use With 30006, D80000, Series 80000, Includes 340 Degrees Pivot Base, Dimensions 3.8 in L x 10.0 in W x 16.8 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- REELCRAFT Service Kit, 8000 Latch Parts (S602301)
- D&D Timing Belt, 8M, 30 x 880mm PL, T110 (880-8M-30)
- POWERMATE Spring Retainer (P024-0152SP)
- REELCRAFT Hose Reel 3/8X30Ft Oil W/Out Hose (5600 OMP)
- REELCRAFT Reelcraft Hose Reel, Wt 47 Lbs (THA7600 OMP)
- REELCRAFT Hose Reel, 3/8 x 50ft. (DP5650 OLP)
- REELCRAFT 35 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4035 163 3-RP)
- REELCRAFT Hose Reel 1/2 Hose (7850 OLP121)
- REELCRAFT Wall Mount Hose Reel, Steel, 10 In. Dia. (GC7535 OLP)
- REELCRAFT Hose Reel, 1/4in. dia., 60 ft., Grade T (TW7460 OLPT)
- Reelcraft Combination Hose Reels