Shop All Combination Hose Reels
Reelcraft
Reel, Hose, 13 In
Mfr # TW84000 OLPT
Zoro # G3205221
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Drive Type Spring Return
- Hose Inside Dia. 1/4 in
- Hose Length 100 ft
- (F)NPT Reel Inlet (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # TW84000 OLPT
- Zoro # G3205221
- UPC # 699567010890
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 100 ft |
Overall Width | 12 1/4 in |
Overall Height | 25 3/8 in |
Overall Length | 24 in |
Mount Base Height | 12 in |
Mounting Hole Center to Center Width | 6 in |
Mount Hole Diameter | 1/2 in |
Swivel Outlet Thread Size | 9/16 in - 18 |
Mount Base Width | 7 3/8 in |
Reel Width | 12 1/4 in |
Mounting Hole Center to Center Height | 10 in |
Swivel Outlet Size | 9/16 in |
Reel Diameter | 24 in |
Swivel Inlet Thread Size | 9/16 in - 18 |
Overall Dimensions | 24 in L x 12 1/4 in W x 25 3/8 in H |
Swivel Inlet Size | 9/16 in |
Description
Welding Hose Reel, Welding, Hose Grade T, 200 psi, Hose Capacity 100 ft (1/4 in ID), Drive Type Spring Return, For Dual Hose Yes, Hose Reel Type Vehicle Mount Hose Reel, Wall Mount Hose Reel, Includes Hose No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 1/4"Mini Air Regulator w/ Gauge (R1401G)
- PIX V-Belt, Variable Speed 2 X 66.3 (3226V663)
- D&D 74" Outside Length, 1/2" Top Width, 1 Ribs (A72/4L740)
- D&D 83" Outside Length, 2/3" Top Width, 1 Ribs (B80/5L830)
- REELCRAFT Hose Reel, 3/8 x 50ft. (DP5650 OLP)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 20 Amps 1 Outlets 125V Voltage (L 5550 123 3A)
- REELCRAFT Hose Reel, Welding Gas (TW84100 OLPT)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7ASB)
- REELCRAFT Hand Wind Cord Reel 4 Outlets 120V AC Voltage (LH2080 143)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 15 Amps 1 Outlets 125V Voltage (L 5550 123 3)
- PERFORM TOOL Perform Tool PTL-W2278 40 ft. 12 gauge Retractable Cord Reel (PTL-W2278)
- Reelcraft Combination Hose Reels