Shop All Combination Hose Reels
Reelcraft
Pwr Cord Reel, NEMA 4, 9A, 50 ft., Flying Ld
Mfr # L NM450 163 X
Zoro # G3568457
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # L NM450 163 X
- Zoro # G3568457
- UPC # 699567022831
- Country of Origin Mexico
- Category Combination Hose Reels
Dimensions
Cord Length | 50 ft. |
Details
Item | Pwr Cord Reel,NEMA 4,9A,50 ft.,Flying Ld |
Description
Pwr Cord Reel,NEMA 4,9A,50 ft.,Flying Ld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 30 tons, 6" Stroke (HU3006T)
- DAYTON Motor Start Capacitor, 708-850 MFD, Round (6FLL5)
- BANDO H Timing Belt, 640H200G (640H200G)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E744)
- REELCRAFT Reel, Hose, 13 In (TW84000 OLPT)
- REELCRAFT Hose Reel Assfty 3/8 X 50Ft, 2250 Psi (7650 OMP)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 20 Amps 1 Outlets 125V Voltage (L 5550 123 3A)
- REELCRAFT 850 ft. 16/3 Cord Storage Reel 0 Outlets (CA30112-CS)
- REELCRAFT Pwr Crd Reel, NEMA 4, 18A, 50 ft., Flying Ld (L NM450 123 X)
- REELCRAFT Hand Wind Cord Reel 4 Outlets 120V AC Voltage (LH2080 143)
- REELCRAFT Reelcraft Hose Reel, Wt 47 Lbs (THA7600 OMP)
- Reelcraft Hose & Cable Reels