Shop All Hose Reel Accessories
Reelcraft
Multi Position, UHMU Roll Brckt, 6", 4Way
Mfr # S600533-1U
Zoro # G0594503
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Plastic
- Includes Installation Hardware
- For Reel Series 30000
- For Use With Mfr. Model Number CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1
- Hose Opening Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600533-1U
- Zoro # G0594503
- UPC # 699567011873
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 6 in |
Hose Opening Height | 1 7/8 in |
Roller Diameter | 1 1/4 in |
For Reel Width | 6 in |
For Reel Diameter | 17 3/4 in |
Details
Item | Roller Guide |
Roller Material | Plastic |
Includes | Installation Hardware |
For Reel Series | 30000 |
For Use With Mfr. Model Number | CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1 |
Return Location | Multi-direction |
Bracket Material | Steel |
Bracket Color | Red |
Roller Type | 4-way |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 263D54, 263D67, 2XJE1, 38EE68, 38EE74, 38EE81, 4JNC9, For Use With Mfr. Model Number CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1, Bracket Material Steel, Roller Material Plastic, Roller Diameter 1 1/4 in, Return Location Multi-direction, Hose Opening Height 1 7/8 in, Hose Opening Width 6 in, Bracket Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 35 x 56 x 12 mm., TC, Nitrile Rubber (355612TC)
- NTN NTN 16006, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 9 Mm W Open (16006)
- BONIDE PRODUCTS Capt Jacks Dust 4 Lb (258)
- OREGON Filter, Hydraulic -MTD (83-014)
- REELCRAFT Hose Bumper, SS Hardware, 3/4"" (3-HS1004-3)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- REELCRAFT Replacement Hose For 4Nb26 (601062)
- REELCRAFT Bracket, One Bank (600370)
- REELCRAFT Top Wind, Roller Bracket, 18", 4Way (S600692-3)
- REELCRAFT Hose Reel Bumper, Use w/4NA87, 4NA88, 4NA90 (3-HR1004-3)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-1-SS)
- Reelcraft Hose Reel Accessories