Shop All Hose Reel Accessories
Reelcraft
Multi Position, Roller Bracket, 18", 4Way
Mfr # S600533-3
Zoro # G0593609
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Hose Opening Width 18 in
- For Reel Series 30000
- Return Location Multi-direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600533-3
- Zoro # G0593609
- UPC # 699567006800
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Hose Opening Width | 18 in |
For Reel Width | 18 in |
Hose Opening Height | 1 7/8 in |
Roller Diameter | 1 1/4 in |
For Reel Diameter | 17 3/4 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
For Reel Series | 30000 |
Return Location | Multi-direction |
Bracket Color | Red |
Roller Type | 4-way |
For Use With Mfr. Model Number | CA32118 L 1, CA32118 M 1, CB37118 L 1, EA32118 L12D 1, EA32118 M12D1, EA33118 L12D 1, EA33118 M10AX1, EB37118 L12D 1, EH37118 M12D 1 |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 263D69, 38EE60, 38EE65, 38EE76, 38EE78, 38EE79, 38EE84, 5Z339, 5Z341, For Use With Mfr. Model Number CA32118 L 1, CA32118 M 1, CB37118 L 1, EA32118 L12D 1, EA32118 M12D1, EA33118 L12D 1, EA33118 M10AX1, EB37118 L12D 1, EH37118 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Multi-direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555793 (ET313SR-060A)
- DIXON 1-1/2" NPT 316 SS Combination Nipple Threaded (RST20)
- D&D 48" Outside Length, 2/3" Top Width, 1 Ribs (B45/5L480)
- SPEEDAIRE Muffler, Exhaust, 1/4 in NPT, 9/16 in Hex Size, Nickel Plated Steel, Sintered Bronze (1A326)
- REELCRAFT Storage Reel, Hand Crank (CA30118 L)
- REELCRAFT Bearing and Seal Kit (S602240)
- REELCRAFT Motor, Hydraulic 2.2 Cu In (370066)
- REELCRAFT Bumper Stop, 1/4 in, Plastic (1-HR1004-3A)
- REELCRAFT Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (S602110)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (1935-2)
- Reelcraft Hose Reel Accessories