Shop All Motorized Hose Reels
Reelcraft
Motor Hose Reel, 305 ft (1 in I.D.), Red
Mfr # EP2405-31-16-10FF
Zoro # G3196482
product price: $1,505.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,505.99
Free 30-Day Returns
Key Features
- Drive Type Motor Driven
- Includes Leader Hose No
- Reel Material Steel
- Motor Type Magnetic
- Mount Base Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # EP2405-31-16-10FF
- Zoro # G3196482
- UPC # 699567029786
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Mount Base Width | 22 in |
Overall Width | 31 in |
Overall Height | 32 1/2 in |
Swivel Outlet Thread Size | 1 in - 11 1/2 |
Reel Diameter | 11 1/4 in |
Swivel Outlet Size | 1 in |
Mounting Hole Center to Center Height | 22 1/2 in |
Swivel Inlet Size | 1 in |
Reel Width | 16 in |
Overall Dimensions | 28 1/2 in L x 31 in W x 32 1/2 in H |
Mount Base Height | 24 in |
Swivel Inlet Thread Size | 1 in - 11 1/2 |
Overall Length | 28 1/2 in |
Mounting Hole Center to Center Width | 14 3/8 in |
Description
Electric Motor Driven Hose Reel, Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 3,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 305 ft (1 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 32 1/2 in, Overall Length 28 1/2 in, Overall Width 31 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Keyed Clamp Bellows Cplg, Bores 15mmx0.500", OD 1.625", L 2.000", Alum (BCK26-15MM-1/2"-A)
- LINCOLN 120 VOLT CORDED GREASE GUN (AC2440)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN PT23084MPG, Pressure Line, 10 micron (ZX-PT23084MPG)
- DAYTON 5VX1500 Cogged V-Belt, 150" Outside Length, 5/8" Top Width, 1 Ribs (2L455)
- REELCRAFT Hose Reel, Motor, 3/4in dia, 175ft., 1000psi (EA33118 L12D)
- REELCRAFT Hose Reel, Motor Driven, 3/4 In IDx275 Ft (EA33128 L12D)
- REELCRAFT Reel, Hose (EA32112 M12D)
- REELCRAFT Hose Reel, Motor, 3/4in dia, 100ft., 1000psi (EA33112 L12D)
- REELCRAFT Hose Reel, Motor, 1/2in dia, 200ft., 1000psi (EA32112 L12D)
- REELCRAFT Reel, Hose (EA32118 M12D)
- COXREELS Elec Hose Reel 3/4inx175ft, 12VDC 5000PSI (HP1125-5-175-E)
- Reelcraft Hose & Cable Reels