Shop All Spring Return Hose Reels
Reelcraft
Medium Pressure Hydraulic Hose, 3/8" Hose Dia., 30 ft. Length
Mfr # THA7630 OMP
Zoro # G3151045
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8"
- Hose Length 30 ft.
- Max. Pressure 2000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # THA7630 OMP
- Zoro # G3151045
- UPC # 699567005698
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8" |
Hose Length | 30 ft. |
Details
Max. Pressure | 2000 psi |
Item | Medium Pressure Hydraulic Hose |
Description
Medium Pressure Hydralic Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 11.00" O.D. (CA1100X100KW)
- TSUBAKI 80 Offset Link (Tsubaki) (80OL)
- DAYTON Wshdwn DC Mtr, PM, TEFC, 1 HP, 1750rpm, 90VDC (1F642A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EFM3311T)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 300 psi (4420 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (DP5635 OLP)
- REELCRAFT Spring Return Hose Reel , 1/2 in Hose Dia., 50 ft Length, (RS7850 OLP)
- REELCRAFT Reelcraft, Hose Reel Assembly, 9000 Series (E9305 OLPBW)
- REELCRAFT D84050 OMP - 1in x 50 ft. Heavy Duty 1275psi Hose Reel (D84050-OMP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 500 psi (5605 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (FD83000 OLP)
- Reelcraft Spring Return Hose Reels