Shop All Electrical Boxes
Reelcraft
Junction Box, Explosion Proof
Mfr # 370200
Zoro # G0834508
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Explosion Proof Yes
- Use with Motor S260430, S260583, S260626
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 370200
- Zoro # G0834508
- UPC # 699567007531
- Country of Origin Mexico
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Junction Box |
Explosion Proof | Yes |
Use with Motor | S260430, S260583, S260626 |
Description
Junction Box, Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT10114K)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (A14N126)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- X1 TOOLS 7/8 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-0875x5)
- LEGRAND Device Box, Gang, 2 Gang, Steel (V5748-2)
- RACO Electrical Box, 20.3 cu in, Cable Box, 1 Gang, PVC, Rectangular (7820RAC)
- ALLEN TEL Connection Box, Connection Box, Plastic (AT66CB-52)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-1)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-1)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron (FS-2-75)
- Reelcraft Electrical Boxes