Shop All Hose Reel Mounting Brackets
Reelcraft
Hose Roller Guide, For 3/8 to 1/2 ID Hose
Mfr # HR1057
Zoro # G3376545
original price:
$47.24
12% off
new price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hose Reels
- For Hose O.D. Min. (In.) 603/1000 in
- Depth (In.) 45/64 in
- Width (In.) 3 1/8 dia
- Outside Dia. (In.) 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # HR1057
- Zoro # G3376545
- UPC # 094706265023
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Depth (In.) | 45/64 in |
Width (In.) | 3 1/8 dia |
Outside Dia. (In.) | 3 1/8 in |
Length (In.) | 3 1/8 dia |
Roller Diameter | 7/8 in |
Hose Opening Width | 7/8 in |
Hose Opening Height | 7/8 in |
Details
Item | Roller Guide |
For Use With | Hose Reels |
For Hose O.D. Min. (In.) | 603/1000 in |
Base Material | Zinc |
Type | Round |
Nominal Hose ID (in.) | 3/8 to 1/2 |
Includes | Installation Hardware |
For Hose O.D. Max. (In.) | 453/500 in |
Roller Material | Plastic |
Return Location | Multi-direction |
Bracket Color | Silver |
Roller Bracket Type | Roller Bracket |
Roller Type | 4-way |
Bracket Material | Zinc |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, Bracket Material Zinc, Roller Material Plastic, Roller Diameter 7/8 in, Return Location Multi-direction, Hose Opening Height 7/8 in, Hose Opening Width 7/8 in, Bracket Color Silver, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 1.156 (4T-3490/3420)
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- GAST Rep Kit Roc 4Cyl 56Fr Sp K303 (K303)
- CARLISLE AP60 Super Blue Ribbon V-Belt (AP60)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (S270109)
- REELCRAFT Hose Roller Guide, For 1/4 to 3/8 ID Hose (HR1059)
- REELCRAFT Hose Reel Mounting Bracket, Wall (600626)
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- REELCRAFT Drive Spring For 6Z786 Stainle (S600726-3)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (600168)
- COXREELS Ez-Up Beam Adaptor (15724)
- Reelcraft Hose & Cable Reels