Shop All Hose Reel Mounting Brackets
Reelcraft
Hose Roller Guide, For 1/4 to 3/8 ID Hose
Mfr # HR1059
Zoro # G0896551
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hose Reels
- Type Round
- For Hose O.D. Min. (In.) 1/4 in
- Nominal Hose ID (in.) 1/4 to 3/8
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # HR1059
- Zoro # G0896551
- UPC # 699567003946
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Length (In.) | 3 1/8 dia |
Outside Dia. (In.) | 3 1/8 in |
Depth (In.) | 29/32 in |
Width (In.) | 3 1/8 dia |
Hose Opening Height | 5/8 in |
Roller Diameter | 7/8 in |
Hose Opening Width | 5/8 in |
Details
Item | Roller Guide |
For Use With | Hose Reels |
Type | Round |
For Hose O.D. Min. (In.) | 1/4 in |
Nominal Hose ID (in.) | 1/4 to 3/8 |
Includes | Installation Hardware |
Roller Material | Plastic |
For Hose O.D. Max. (In.) | 5/8 in |
Base Material | Zinc |
Roller Bracket Type | Roller Bracket |
Return Location | Multi-direction |
Bracket Material | Zinc |
Bracket Color | Silver |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, Bracket Material Zinc, Roller Material Plastic, Roller Diameter 7/8 in, Return Location Multi-direction, Hose Opening Height 5/8 in, Hose Opening Width 5/8 in, Bracket Color Silver, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Direct Drive Blower Motor, 1/3 HP (D923)
- FESTO Self-Aligning Rod Coupler FK-M5 (FK-M5)
- J.W. WINCO GN705-34-A Set Collar Steel, Slotted (34WG46/A)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IT)
- REELCRAFT Hose Roller Guide, 3 Way (S602133-3)
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- REELCRAFT Drive Spring For 6Z786 Stainle (S600726-3)
- REELCRAFT Roller Bracket Assembly, 80000 Series (S600642)
- REELCRAFT Hose Reel Mounting Bracket, Floor (S600608)
- REELCRAFT 180 Degree Wall Mounted Swing (600980)
- REELCRAFT Latch Pawls (S260065)
- Reelcraft Hose Reel Mounting Brackets