Shop All Hose Reel Mounting Brackets
Reelcraft
Hose Roller Guide, For 1/2 to 3/4 ID Hose
Mfr # S270109
Zoro # G3020866
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hose Reels
- Roller Material Plastic
- Depth (In.) 1 1/4 in
- Includes Installation Hardware
- Nominal Hose ID (in.) 1/2 to 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S270109
- Zoro # G3020866
- UPC # 094706265054
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Depth (In.) | 1 1/4 in |
Width (In.) | 8 in |
Length (In.) | 12 in |
Roller Diameter | 1 1/4 in |
Hose Opening Height | 2 3/8 in |
Hose Opening Width | 5 1/4 in |
Details
Item | Roller Guide |
For Use With | Hose Reels |
Roller Material | Plastic |
Includes | Installation Hardware |
Nominal Hose ID (in.) | 1/2 to 3/4 |
For Hose O.D. Max. (In.) | 2 |
For Hose O.D. Min. (In.) | 0.9 |
Base Material | Steel |
Type | Rectangular |
Roller Type | 4-way |
Bracket Color | Red |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
Return Location | Multi-direction |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, Bracket Material Steel, Roller Material Plastic, Roller Diameter 1 1/4 in, Return Location Multi-direction, Hose Opening Height 2 3/8 in, Hose Opening Width 5 1/4 in, Bracket Color Red, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor Pump, 5 hp, 7 1/2 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (RV2-15A-P02)
- TRICO Oil Filter Cart, 3 Microns (36972)
- GATES Truflex V-Belts, 3L200 (3L200)
- SPEEDAIRE 1/4" ID x 10 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEJ8)
- REELCRAFT Hose Reel Mounting Bracket, Floor (S600608)
- REELCRAFT 180 Degree Wall Mounted Swing (600980)
- REELCRAFT Hose Roller Guide, 3 Way (S602133-3)
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- REELCRAFT Latch Pawls (S260065)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1145)
- REELCRAFT Roller Bracket Assembly, 80000 Series (S600642)
- Reelcraft Hose Reel Mounting Brackets