Shop All Hose Reel Mounting Brackets
Reelcraft
Hose Roller Guide, For 1/2 to 3/4 ID Hose
Mfr # 600168
Zoro # G1287657
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hose Reels
- Type Square
- Depth (In.) 3/4 in
- For Hose O.D. Min. (In.) 9/10 in
- For Hose O.D. Max. (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # 600168
- Zoro # G1287657
- UPC # 699567003977
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Depth (In.) | 3/4 in |
Width (In.) | 5 1/8 in |
Length (In.) | 5 1/8 in |
Hose Opening Height | 2 1/8 in |
Hose Opening Width | 1 3/4 in |
Roller Diameter | 3/4 in |
Details
Item | Roller Guide |
For Use With | Hose Reels |
Type | Square |
For Hose O.D. Min. (In.) | 9/10 in |
For Hose O.D. Max. (In.) | 1 3/8 in |
Base Material | Aluminum |
Roller Material | Plastic |
Nominal Hose ID (in.) | 1/2 to 3/4 |
Includes | Installation Hardware |
Return Location | Multi-direction |
Roller Bracket Type | Roller Bracket |
Roller Type | 4-way |
Bracket Material | Aluminum |
Bracket Color | Silver |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, Bracket Material Aluminum, Roller Material Plastic, Roller Diameter 3/4 in, Return Location Multi-direction, Hose Opening Height 2 1/8 in, Hose Opening Width 1 3/4 in, Bracket Color Silver, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HFTX.3/4-16 SAE (HFTX. (inch sizes))
- CLIMAX METAL PRODUCTS M2C-36 Metric Two-Piece Clamping Collar (M2C-36)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (31XG62)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Sintered Bronze, 1/4" Male NPT (SBM02)
- REELCRAFT 180 Degree Wall Mounted Swing (600980)
- REELCRAFT Hose Roller Guide, For 1/4 to 3/8 ID Hose (HR1059)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1145)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (S270109)
- REELCRAFT Latch Pawls (S260065)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1057)
- COXREELS Hose Reel Mounting Bracket, Wall, Swing (15720)
- Reelcraft Hose Reel Mounting Brackets