Shop All Hose Reel Mounting Brackets
Reelcraft
Hose Roller Guide 4 Way Bottom Wind 18IN
Mfr # S600693-3
Zoro # G5211127
product price: $283.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Bracket Material Steel
- Hose Opening Height 1 7/8 in
- Return Location Bottom
- Roller Bracket Type Roller Bracket
- Bracket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600693-3
- Zoro # G5211127
- UPC # 699567006701
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Hose Opening Height | 1 7/8 in |
For Reel Diameter | 17 3/4 in |
Roller Diameter | 1 1/4 in |
Hose Opening Width | 18 in |
For Reel Width | 18 in |
Details
Item | Roller Guide |
Bracket Material | Steel |
Return Location | Bottom |
Roller Bracket Type | Roller Bracket |
Bracket Color | Red |
For Use With Mfr. Model Number | CA32118 L 1, CA32118 M 1, CB37118 L 1, EA32118 L12D 1, EA32118 M12D1, EA33118 L12D 1, EA33118 M10AX1, EB37118 L12D 1, EH37118 M12D 1 |
For Reel Series | 30000 |
Roller Type | 4-way |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 263D69, 38EE60, 38EE65, 38EE76, 38EE78, 38EE79, 38EE84, 5Z339, 5Z341, For Use With Mfr. Model Number CA32118 L 1, CA32118 M 1, CB37118 L 1, EA32118 L12D 1, EA32118 M12D1, EA33118 L12D 1, EA33118 M10AX1, EB37118 L12D 1, EH37118 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Bottom, Hose Opening Height 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter, 2000Srs, Npt, F35341-420 (F35341-420)
- RULAND Shaft Collar, Threaded, 2Pc, 1/2-20 In, St (TSP-8-20-F)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 7/8 Bore Dia., 19 # of Teeth (50B19FP)
- BESTORQ 5M Timing Belts, 550-5M-15 (550-5M-15)
- REELCRAFT 180 Degree Wall Mounted Swing (600980)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (600168)
- REELCRAFT Drive Spring For 6Z786 Stainle (S600726-3)
- REELCRAFT Latch Pawls (S260065)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (S270109)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1145)
- COXREELS Swivel 3/8In Npt Viton (1935-1)
- Reelcraft Hose Reel Mounting Brackets