Shop All Hose Reel Mounting Brackets
Reelcraft
Hose Roller Guide, 3 Way
Mfr # S602133-5
Zoro # G1178978
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Return Location Top
- Hose Opening Height 3 in
- For Reel Series 30000
- Roller Material Stainless Steel
- For Reel Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S602133-5
- Zoro # G1178978
- UPC # 699567007463
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
Hose Opening Height | 3 in |
For Reel Width | 27 in |
For Reel Diameter | 17 3/4 in |
Roller Diameter | 1 1/4 in |
Hose Opening Width | 27 in |
Details
Item | Roller Guide |
Return Location | Top |
For Reel Series | 30000 |
Roller Material | Stainless Steel |
For Use With Mfr. Model Number | CA32128 L1, CA32128 M 1, CB37128 L 1, EA33128 L12D1, EA33128 M12D 1 |
Bracket Color | Red |
Includes | Installation Hardware |
Bracket Material | Steel |
Roller Type | 3-way |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 30000, For Use With Grainger Item Number 2CAJ3, 38EE63, 38EE67, 38EE83, 4LMG6, For Use With Mfr. Model Number CA32128 L1, CA32128 M 1, CB37128 L 1, EA33128 L12D1, EA33128 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Top, Hose Opening Height 3 in, Hose Opening Width 27 in, Bracket Color Red, For Reel Diameter 17 3/4 in, For Reel Width 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/230V (5KC46PN0015X)
- BOSTON GEAR Shaft Coupler Body (FC38 1 1/4)
- D&D 50" Outside Length, 1/2" Top Width, 1 Ribs (A48/4L500)
- COXREELS Hybrid Hose Reel 1-1/2inx140ft, Air No.4 (1680-2424-A)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (600168)
- REELCRAFT Fairlead Rollfer (S600705)
- REELCRAFT Hose Roller Guide, 3 Way (S602133-3)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (S270109)
- REELCRAFT Drive Spring For 6Z786 Stainle (S600726-3)
- REELCRAFT Hose Reel Mounting Bracket, Floor (S600608)
- COXREELS Swivel 1/2In Npt Viton (439-1)
- Reelcraft Hose & Cable Reels