Shop All Hose Reel Mounting Brackets
Reelcraft
Hose Roller Guide, 3 Way
Mfr # S602133-4
Zoro # G1178987
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Diameter 17 3/4 in
- For Reel Width 22 in
- Bracket Color Red
- Roller Material Stainless Steel
- For Reel Series 30000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S602133-4
- Zoro # G1178987
- UPC # 699567007500
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
For Reel Diameter | 17 3/4 in |
For Reel Width | 22 in |
Hose Opening Width | 22 in |
Hose Opening Height | 3 in |
Roller Diameter | 1 1/4 in |
Details
Item | Roller Guide |
Bracket Color | Red |
Roller Material | Stainless Steel |
For Reel Series | 30000 |
Roller Type | 3-way |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | CA32122 L1, CA32122 M 1, CA33122 L1, CA33122 M 1, EB37122 L12D 1, EH37122 M12D 1 |
Return Location | Top |
Bracket Material | Steel |
Includes | Installation Hardware |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 30000, For Use With Grainger Item Number 263D46, 2CAJ1, 38EE66, 38EE71, 38EE80, 38EE85, For Use With Mfr. Model Number CA32122 L1, CA32122 M 1, CA33122 L1, CA33122 M 1, EB37122 L12D 1, EH37122 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Top, Hose Opening Height 3 in, Hose Opening Width 22 in, Bracket Color Red, For Reel Diameter 17 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XPB1510 Cogged Belt Metric, 1510 mm Pitch Length, 17 mm Top Width, 1 Ribs (XPB1510)
- KHK GEARS Molded Plastic Worm Wheels (DG0.8-40R1)
- ZORO SELECT 3/4" Barb x FGH Low Lead Brass Female Hose Barb (707046-1212)
- DDS Shaft Seal, VG, 35mm ID, Nitrile Rubber (356205VG)
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- REELCRAFT 180 Degree Wall Mounted Swing (600980)
- REELCRAFT Hose Roller Guide, For 1/4 to 3/8 ID Hose (HR1059)
- REELCRAFT Hose Reel Mounting Bracket, Wall (600626)
- REELCRAFT Fairlead Rollfer (S600705)
- REELCRAFT Roller Bracket Assembly, 80000 Series (S600642)
- COXREELS Ez-Up Beam Adaptor (15724)
- Reelcraft Hose Reel Mounting Brackets