Shop All Hose Reel Mounting Brackets
Reelcraft
Hose Roller Guide, 3 Way
Mfr # S602132-2
Zoro # G1179048
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Reel Diameter 17 3/4 in
- Bracket Color Red
- Roller Diameter 1 1/4 in
- Return Location Bottom
- For Use With Mfr. Model Number BA36112 L1, CA30112-CS 1, CA32112 L 1, CA32112 M1, CA33112 L 1, CA38112 M1, EA32112 L12D 1, EA32112 M12D1, EA33112 L12D 1, EA33112 M12D 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S602132-2
- Zoro # G1179048
- UPC # 699567007432
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
For Reel Diameter | 17 3/4 in |
Roller Diameter | 1 1/4 in |
Hose Opening Width | 12 in |
For Reel Width | 12 in |
Hose Opening Height | 3 in |
Details
Item | Roller Guide |
Bracket Color | Red |
Return Location | Bottom |
For Use With Mfr. Model Number | BA36112 L1, CA30112-CS 1, CA32112 L 1, CA32112 M1, CA33112 L 1, CA38112 M1, EA32112 L12D 1, EA32112 M12D1, EA33112 L12D 1, EA33112 M12D 1 |
Includes | Installation Hardware |
For Reel Series | 30000 |
Roller Bracket Type | Roller Bracket |
Roller Type | 3-way |
Bracket Material | Steel |
Roller Material | Stainless Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 3-way, For Reel Series 30000, For Use With Grainger Item Number 260N29, 263D68, 2XJE2, 38EE75, 38EE77, 38EE82, 41GR96, 4NB24, 4Z934, 5Z340, For Use With Mfr. Model Number BA36112 L1, CA30112-CS 1, CA32112 L 1, CA32112 M1, CA33112 L 1, CA38112 M1, EA32112 L12D 1, EA32112 M12D1, EA33112 L12D 1, EA33112 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rotor Vane Set of 4 06647, 1/pk (06647)
- SHARPE MANUFACTURING 606B FILTER AIR CONTROL UNIT (SH6730)
- HYDAC 0330 D 010 BN4HC Size 0330, 10 Micron Filter Element for Pressure Filters (0330 D 010 BN4HC)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- REELCRAFT 180 Degree Wall Mounted Swing (600980)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1145)
- REELCRAFT Roller Bracket Assembly, 80000 Series (S600642)
- REELCRAFT Drive Spring For 6Z786 Stainle (S600726-3)
- REELCRAFT Fairlead Rollfer (S600705)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (S270109)
- COXREELS Hose Stop 1In (20214)
- Reelcraft Hose Reel Mounting Brackets