Shop All Combination Hose Reels
This Product is Discontinued
Reelcraft
Hose Reel, Welding Gas (Discontinued)
Mfr # T-1225-04
Zoro # G2872493
Free Shipping & Returns
This Product is Discontinued
Key Features
- (F)NPT Reel Inlet (In.) 9/16 in
- Hose Grade T
- Max. Pressure 200 psi
- Thread 9/16"-18 NPTF
- Hose Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # T-1225-04
- Zoro # G2872493
- UPC # 699567010920
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 150 ft |
Overall Height | 19 in |
Overall Length | 18 in |
Overall Width | 16 1/4 in |
Reel Diameter | 6 1/4 in |
Swivel Inlet Thread Size | 9/16 in - 18 |
Mount Base Height | 8 in |
Swivel Inlet Size | 9/16 in |
Handle Length | 1 3/4 in |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Height | 6 in |
Mount Base Width | 8 in |
Overall Dimensions | 18 in L x 16 1/4 in W x 19 in H |
Swivel Outlet Size | 9/16 in |
Reel Width | 6 1/2 in |
Mounting Hole Center to Center Width | 6 in |
Swivel Outlet Thread Size | 9/16 in - 18 |
Description
Hand Crank Hose Reel, Welding, Hose Capacity 150 ft (1/4 in I.D.), 200 psi, Overall Height 19 in, Overall Length 18 in, Overall Width 16 1/4 in, Reel Material Aluminum, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Black, Includes Gooseneck No, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Aluminum, Swivel Outlet Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.