Shop All Hand Crank Hose Reels
This Product is Discontinued
Reelcraft
Hose Reel w/Cart, 3/4 Inx100 Ft Hose Cap (Discontinued)
Mfr # 600967
Zoro # G4832195
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 3/4 in
- Reel Inlet 3/4 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # 600967
- Zoro # G4832195
- UPC # 699567010548
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 3/4 in |
Overall Width | 23 3/4 in |
Overall Height | 20 1/4 in |
Hose Outside Dia. | 3/4 in |
Overall Length | 27 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Handle Length | 14 5/8 in |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Size | 3/4 in |
Reel Diameter | 17 3/4 in |
Leader Hose Length | 10 ft |
Mount Base Width | 16 in |
Swivel Outlet Size | 3/4 in |
Mount Base Height | 12 3/4 in |
Reel Width | 12 in |
Mounting Hole Center to Center Width | 9 in |
Swivel Inlet Thread Size | 3/4 in |
Overall Dimensions | 27 in L x 23 3/4 in W x 20 1/4 in H |
Description
Hand Crank Hose Reel, Air, Garden, Hose Capacity 150 ft (5/8 in I.D.), 250 psi, Overall Height 20 1/4 in, Overall Length 27 in, Overall Width 23 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Cart, Reel Color Red, Includes Gooseneck Yes, Hose Reel Type Hose Reel Cart, Swivel Material Nickel Plated Steel, Swivel Outlet Gender Female, Swivel Outlet Size 3/4 in, Swivel Outlet Thread Size 3/4 in - 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.