Shop All Hose Reel Accessories
This Product is Discontinued
Reelcraft
Hose Reel Swivel, Use w/4NA88, 4NA90, 4NA99 (Discontinued)
Mfr # S602026
Zoro # G2243981
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 83050 OLP1, 83050 OMP1, CA33112L1, CA33118L1, D83075 OLP1, EA33118M10AX1
- For Use With Mfr. Model Number 600967 1, 83000 OLP, 83000 OMP, 83050 OLP-HTH, 83050 OLP-RH 1, 83050 OLP1, 83050 OMP1, 83075 OLP95 1, AA33106 L4A, AA33112 L4A, AA33112 L6A, AA33118 L4A, AA33118 L6A, CA33106 L 1, CA33106 M 1, CA33112 L, CA33112 L1, CA33112 M 1, CA33112M, CA33118 L, CA33118 L1, CA33118 M 1, CA33122 L1, CA33122 M 1, CA33128 L, D83000 OLP, D83075 OLP1, EA33106 L12D, EA33106 M12D, EA33112 L10A, EA33112 L12D 1, EA33112 M10AX, EA33112 M12D 1, EA33112 M24D, EA33118 L10A, EA33118 L12D 1, EA33118 M10AX1, EA33118 M12D, EA33122 L12D, EA33128 L12D1, EA33128 M12D 1, GC83050 OLP, H19000 1, H19000 M, H29000 1, H29000 M, H29005 1, PAV83050 OLP, PAVD83075 OLP
- Material Steel
- Angle 90 Degrees
- Outlet Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S602026
- Zoro # G2243981
- UPC # 094703519228
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 3/4 in - 14 |
Outlet Thread Size | 3/4 in - 14 |
Details
Item | Swivel |
For Use With | 83050 OLP1, 83050 OMP1, CA33112L1, CA33118L1, D83075 OLP1, EA33118M10AX1 |
For Use With Mfr. Model Number | 600967 1, 83000 OLP, 83000 OMP, 83050 OLP-HTH, 83050 OLP-RH 1, 83050 OLP1, 83050 OMP1, 83075 OLP95 1, AA33106 L4A, AA33112 L4A, AA33112 L6A, AA33118 L4A, AA33118 L6A, CA33106 L 1, CA33106 M 1, CA33112 L, CA33112 L1, CA33112 M 1, CA33112M, CA33118 L, CA33118 L1, CA33118 M 1, CA33122 L1, CA33122 M 1, CA33128 L, D83000 OLP, D83075 OLP1, EA33106 L12D, EA33106 M12D, EA33112 L10A, EA33112 L12D 1, EA33112 M10AX, EA33112 M12D 1, EA33112 M24D, EA33118 L10A, EA33118 L12D 1, EA33118 M10AX1, EA33118 M12D, EA33122 L12D, EA33128 L12D1, EA33128 M12D 1, GC83050 OLP, H19000 1, H19000 M, H29000 1, H29000 M, H29005 1, PAV83050 OLP, PAVD83075 OLP |
Material | Steel |
Angle | 90 Degrees |
Outlet Gender | Male |
For Reel Series | 30000, 80000 |
Minimum Operating Pressure | 0 psi |
Seal Material | TFE/P |
Inlet Type | NPT |
Minimum Operating Temperature | 32 Degrees F |
Inlet Swivel Configuration | 3/4 in FNPT |
Maximum Operating Pressure | 3,000 psi |
Includes Seal | Yes |
Outlet Swivel Configuration | 3/4 in MNPT |
Maximum Operating Temperature | 210 Degrees F |
Inlet Gender | Female |
Outlet Type | NPT |
Description
Swivel, For Use With Grainger Item Number 184V86, 260N13, 260N26, 260N29, 260N30, 263D46, 263D54, 263D73, 263D74, 2CAJ2, 2CAJ3, 38EE62, 38EE68, 38EE69, 38EE70, 38EE71, 38EE77, 38EE78, 38EE82, 38EE83, 38L542, 3MJK2, 448F65, 4NA90, 4NA99, 525M67, 525M99, 525N06, 525N09, 525N67, 525N68, 59YT27, 59YT28, 59YT31, 5KPC7, 5KPC8, 5PG05, 5PG07, 5Z338, 5Z341, 69AG43, 69AG44, 69AG45, 69AG47, 69AG48, 69AG51, 69AG52, 69AG53, 69AG54, 69AG55, 69AG59, 69AG67, 69AG72, 8LZW7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.