Shop All Spring Return Hose Reels
Reelcraft
Hose Reel, Spring, No Hose, 25ft, 1/4"ID
Mfr # AV4425 OLP
Zoro # G2582022
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 1/4 in
- Overall Width 5 7/8 in
- Swivel Inlet Type NPT
- Minimum Operating Temperature -40 Degrees F
- Swivel Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # AV4425 OLP
- Zoro # G2582022
- UPC # 699567029755
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 12 1/4 in |
Overall Width | 5 7/8 in |
Swivel Inlet Size | 3/8 in |
Reel Diameter | 7 in |
Mounting Hole Center to Center Height | 2 1/2 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mount Base Width | 4 in |
Mounting Hole Center to Center Width | 8 in |
Overall Height | 13 1/4 in |
Mount Hole Diameter | 5/16 in |
Mount Base Height | 9 5/8 in |
Overall Dimensions | 12 1/4 in L x 5 7/8 in W x 13 1/4 in H |
Reel Width | 5 7/8 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Swivel Outlet Size | 1/4 in |
Description
Spring Return Hose Reel, Air, Maximum Operating Pressure 300 psi, Hose Capacity 25 ft (1/4 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Hose Reel Cabinet, Wall Mount Hose Reel, Includes Hose Yes, Mounting Location Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 13 1/4 in, Overall Length 12 1/4 in, Overall Width 5 7/8 in, Reel Material Steel, Reel Finish Powder Coated, Speed Limited Retraction No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Bolt Clamp, 1-40/64"-1-52/64" (DL14)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 4,800 psi (81100 OHP)
- DIXON MNPT, 3/8"xPushon Hose, Barb, 1/2" (2720806C)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116757-13)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (RT450-OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 2,000 psi (TH86050 OMP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 50 psi (F83050 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia, 50 ft Length, 300 psi (7850 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLS)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 OLP)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,500 psi (TMP-N-4100)
- Reelcraft Spring Return Hose Reels