Shop All Motorized Hose Reels
Reelcraft
Hose Reel, Motor Driven, 3/4 In IDx275 Ft
Mfr # EA33128 L12D
Zoro # G1705015
product price: $879.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearings Permanently Lubricated
- Hose Ends 3/4 in (F)NPT
- Hose Outlet 3/4 in (M)NPT
- Finish Powder Coated
- HP 0.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # EA33128 L12D
- Zoro # G1705015
- UPC # 699567010586
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Hose Outside Dia. | 3/4 in |
Hose Length | 275 ft |
Overall Length | 17 3/4 in |
Hose Inside Dia. | 3/4 in |
Overall Height | 20 1/4 in |
Overall Width | 38 5/8 in |
Mounting Hole Center to Center Height | 9 in |
Mount Base Height | 12 5/8 in |
Mounting Hole Center to Center Width | 30 3/4 in |
Reel Width | 27 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Swivel Inlet Thread Size | 3/4 in - 14 |
Reel Diameter | 6 3/8 in |
Swivel Outlet Size | 3/4 in |
Mount Base Width | 32 in |
Overall Dimensions | 17 3/4 in L x 38 5/8 in W x 20 1/4 in H |
Swivel Inlet Size | 3/4 in |
Description
Electric Motor Driven Hose Reel, Air, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water, Motor Type Magnetic, Motor Voltage 12 V DC, 1,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 275 ft (3/4 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 38 5/8 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936601Q, Return Line, 10 micron (ZX-936601Q)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A222SD-000-N)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRV250-14-200 SST)
- REELCRAFT Reel, Hose (EA32118 M12D)
- REELCRAFT Hose Reel, Motor, 3/4in dia, 100ft., 1000psi (EA33112 L12D)
- REELCRAFT Reel, Hose (EA32112 M12D)
- REELCRAFT Hose Reel, Motor, 3/4in dia, 175ft., 1000psi (EA33118 L12D)
- REELCRAFT Hose Reel, Motor, 1/2in dia, 200ft., 1000psi (EA32112 L12D)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-500-ED)
- COXREELS Hybrid Hose Reel 1inx225ft, 12VDC (1660-1328-ED)
- Reelcraft Hose & Cable Reels