Shop All Motorized Hose Reels
Reelcraft
Hose Reel, Motor, 1/2in dia, 100ft., 1000psi
Mfr # EA32106 L12D
Zoro # G0203966
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.33
- Hose Outlet 1/2 in (F)NPT
- Motor Voltage 12 V DC
- Drive Type Motor Driven
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # EA32106 L12D
- Zoro # G0203966
- UPC # 699567017011
- Country of Origin United States
- Category Motorized Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 100 ft |
Overall Length | 17 3/4 in |
Overall Width | 19 5/8 in |
Hose Outside Dia. | 1/2 in |
Overall Height | 20 1/4 in |
Swivel Outlet Size | 1/2 in |
Swivel Inlet Size | 1/2 in |
Reel Diameter | 6 3/8 in |
Mounting Hole Center to Center Height | 9 in |
Mounting Hole Center to Center Width | 9 3/4 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Overall Dimensions | 17 3/4 in L x 19 5/8 in W x 20 1/4 in H |
Mount Base Width | 9 3/4 in |
Mount Base Height | 12 5/8 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Reel Width | 6 in |
Description
Electric Motor Driven Hose Reel, Air, Water, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Motor Type Magnetic, Motor Voltage 12 V DC, 1,000 psi, Minimum Operating Pressure 0 psi, Hose Capacity 100 ft (1/2 in I.D.), Drive Type Motor Driven, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 19 5/8 in, For Dual Hose No, Hose Reel Type Floor, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Enclosed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 1552, 35 Lb Pail, Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified (L0166-035)
- CONTINENTAL CONTITECH 4L350 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (4L350)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In (K2XG10-12V-08)
- AIGNEP USA Union Tee, Brass, 4mm Tube Sz, PK5 (50230N-4-PK5)
- REELCRAFT Reel, Hose (EA32112 M12D)
- REELCRAFT Hose Reel, Motor, 1/2in dia, 200ft., 1000psi (EA32112 L12D)
- REELCRAFT Reel, Hose (EA32118 M12D)
- REELCRAFT Hose Reel, Motor, 3/4in dia, 100ft., 1000psi (EA33112 L12D)
- REELCRAFT Hose Reel, Motor, 3/4in dia, 175ft., 1000psi (EA33118 L12D)
- REELCRAFT Hose Reel, Motor Driven, 3/4 In IDx275 Ft (EA33128 L12D)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125PCL-8-E)
- Reelcraft Hose & Cable Reels