Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, Heavy Duty, Hand Crank Drive
Mfr # CA33118 M
Zoro # G3913712
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 175 ft
- Hose Inside Dia. 3/4 in
- Reel Inlet 3/4 in (F)NPT
- Hose Outlet 3/4 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # CA33118 M
- Zoro # G3913712
- UPC # 699567017318
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 175 ft |
Hose Inside Dia. | 3/4 in |
Overall Height | 20 1/4 in |
Hose Outside Dia. | 3/4 in |
Overall Width | 17 3/4 in |
Overall Length | 31 in |
Details
Hose Included | No |
Reel Inlet | 3/4 in (F)NPT |
Hose Outlet | 3/4 in (F)NPT |
Finish | Powder Coated |
Duty Rating | Heavy Duty |
Drive Type | Hand |
Item | Hand Crank Hose Reel |
Seal Type | Aflas |
Max. Temp. Rating | 250 Degrees F |
HP | None |
Housing Material | Steel |
Application | For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying |
Color | Red |
Mounting | Bench, Floor, Truck, Wall |
Max. Pressure Rating | 3000 psi |
Swivel Material | Nickel Plated Steel |
Bearings | Permanently Lubricated |
Description
Hand Crank Hose Reel, Drive Type Hand, Overall Height 20 1/4 in, Overall Length 31 in, Overall Width 17 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-25-31)
- MIDWEST FASTENER 10mm ID x 30mm OD x 9mm Ball Bearings 2PK (37604)
- D&D 214" Outside Length, 7/8" Top Width, 1 Ribs (C210)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 100 psi (SN50-1A100)
- REELCRAFT Hose Reel, 3/4in. dia., 50 ft., 1000 psi (CA33106 L)
- REELCRAFT Hose Reel, Air/Water (CA32112L)
- REELCRAFT Hose Reel, 3/4in. dia., 175 ft., 3000 psi (CA33118 M)
- REELCRAFT Reel, Hose, 1000 PSI (CA33118 L)
- REELCRAFT Reel, Pressure Washer (CA38112 M)
- REELCRAFT Hose Reel, Bumper, 25 ft. X 1/4", ST, BR (AV5425 ELP)
- COXREELS Bevel Geared Crank Hose Reel 1inx100ft (1175-6-100-C)
- Reelcraft Hand Crank Hose Reels