Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, Hand Crank, Cap. 50ft
Mfr # CT6050LN
Zoro # G4967505
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 50 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # CT6050LN
- Zoro # G4967505
- UPC # 699567010364
- Country of Origin China
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 3/8 in |
Overall Height | 15 5/8 in |
Overall Width | 15 1/2 in |
Overall Length | 13 1/4 in |
Mounting Hole Center to Center Height | 3 1/2 in |
Mounting Hole Center to Center Width | 3 1/2 in |
Mount Base Width | 4 1/4 in |
Overall Dimensions | 13 1/4 in L x 15 1/2 in W x 15 5/8 in H |
Mount Hole Diameter | 7/16 in |
Reel Width | 4 in |
Reel Diameter | 6 in |
Swivel Outlet Size | 1/2 in |
Mount Base Height | 4 1/4 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Swivel Inlet Size | 1/2 in |
Handle Length | 3 1/8 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Description
Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 50 ft (3/8 in I.D.), 300 psi, Overall Height 15 5/8 in, Overall Length 13 1/4 in, Overall Width 15 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Black, Includes Gooseneck No, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 90 x 110 x 12 mm., TCV, Fluoro Rubber (9011012TCV)
- BESTORQ Banded Cogged Belt, 62 in Outside Length, 3.3 in Top Width, 5 Ribs (BX59/05)
- DAYTON 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (2L440)
- D&D 2240mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB2240)
- REELCRAFT Hose Reel, 1/2" dia., 100 ft., 3000 psi (CA32106 M)
- REELCRAFT Hose Reel, 3/4in. dia., 50 ft., 1000 psi (CA33106 L)
- REELCRAFT Hose Reel, 3/4in. dia., 175 ft., 3000 psi (CA33118 M)
- REELCRAFT Reel, Pressure Washer (CA38112 M)
- REELCRAFT Hose Reel, Air/Water (CA32112L)
- REELCRAFT Hose Reel, Hand Crank, 3/4"IDx225 ft (CA33122 L)
- REELCRAFT Hose Reel, 3/8" x 50 ft. (CU6050LN)
- Reelcraft Hand Crank Hose Reels