Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, Hand Crank, Cap. 50ft
Mfr # CT6050LN
Zoro # G3913539
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 50 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # CT6050LN
- Zoro # G3913539
- UPC # 699567010364
- Country of Origin China
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 3/8 in |
Overall Length | 15 13/32 in |
Overall Height | 13 1/4 in |
Hose Outside Dia. | 3/8 in |
Overall Width | 15 3/4 in |
Details
Hose Included | No |
Reel Inlet | 1/2 in (F)NPT |
Hose Outlet | 1/2 in (F)NPT |
Finish | Powder Coated |
Duty Rating | Light Duty |
Seal Type | Nitrile |
Max. Temp. Rating | 150 Degrees F |
HP | None |
Mounting | Bench, Floor, Truck, Wall |
Swivel Material | Brass |
Color | Black |
Drive Type | Hand |
Application | Air / Water |
Item | Hand Crank Hose Reel |
Max. Pressure Rating | 300 psi |
Bearings | Permanently Lubricated |
Housing Material | Steel |
Product Type | Hand Crank Hose Reel |
Description
Hand Crank Hose Reel, Drive Type Hand, Overall Height 13 1/4 in, Overall Length 15 13/32 in, Overall Width 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F46AC)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5KC39RN383X)
- ENERPAC Hose 3 Ft 38 Npt C604 (HC7203B)
- DYNABRADE Angle Head Assembly (54560)
- REELCRAFT Hose Reel, 3/4in. dia., 50 ft., 1000 psi (CA33106 L)
- REELCRAFT Hose Reel, Air/Water (CA32112L)
- REELCRAFT Reel, Pressure Washer (CA38112 M)
- REELCRAFT Hose Reel, 3/4in. dia., 175 ft., 3000 psi (CA33118 M)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 100 Ft (CT6100HN)
- REELCRAFT Hose Reel, Bumper, 25 ft. X 1/4", ST, BR (AV5425 ELP)
- REELCRAFT Hose Reel, Hand Crank, 1/2 In ID x 100 Ft (CU8100LN)
- Reelcraft Hand Crank Hose Reels