Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, Hand Crank, 3/8 In ID x 50 Ft
Mfr # CT6050HN
Zoro # G1986092
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 50 ft
- Hose Inside Dia. 3/8 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 3/8 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # CT6050HN
- Zoro # G1986092
- UPC # 699567010593
- Country of Origin China
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 3/8 in |
Overall Height | 15 5/8 in |
Hose Outside Dia. | 3/8 in |
Overall Length | 13 1/4 in |
Overall Width | 15 1/2 in |
Handle Length | 3 1/8 in |
Mount Base Height | 4 1/4 in |
Overall Dimensions | 13 1/4 in L x 15 1/2 in W x 15 5/8 in H |
Swivel Outlet Thread Size | 3/8 in - 18 |
Mounting Hole Center to Center Height | 3 1/2 in |
Mount Base Width | 4 1/4 in |
Reel Diameter | 6 in |
Swivel Outlet Size | 3/8 in |
Reel Width | 4 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Width | 3 1/2 in |
Swivel Inlet Size | 1/2 in |
Mount Hole Diameter | 7/16 in |
Description
Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 50 ft (3/8 in I.D.), 5,000 psi, Overall Height 15 5/8 in, Overall Length 13 1/4 in, Overall Width 15 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Black, Includes Gooseneck No, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1-5/16 Inch x 2-1/4 Inch O.D. Range, PK 6 (H584-D6)
- CLIMAX METAL PRODUCTS C-018-S Set Screw Collar (C-018-S)
- BANDO Tl Tb Pulley (1210), Tl24L100 (TL24L100)
- SMITH BEARING Metric Flange Track Roller, MFCR-40 (MFCR-40)
- REELCRAFT Reel, Hose, 1000 PSI (CA33118 L)
- REELCRAFT Hose Reel, 1in. dia., 100 ft., 3000 psi (CH37118 M)
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 3000 psi (CA32118 M)
- REELCRAFT Hand Crank Hose Reel, 3/8 x 100ft. (CU6100LN)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 100 Ft (CT6100HN)
- REELCRAFT Hose Reel, Hand Crank, 1/2 In ID x 50 Ft (CU8050LN)
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150-CM)
- Reelcraft Hand Crank Hose Reels