Shop All Hand Crank Hose Reels
This Product is Discontinued
Reelcraft
Hose Reel, Hand Crank, 3/4"IDx100 ft (Discontinued)
Mfr # H29005
Zoro # G4522870
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 3/4 in
- Reel Inlet 3/4 in (F)NPT
- Hose Outlet 3/4 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # H29005
- Zoro # G4522870
- UPC # 699567010432
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 3/4 in |
Overall Length | 20 1/8 in |
Overall Height | 18 1/2 in |
Overall Width | 14 in |
Hose Outside Dia. | 3/4 in |
Details
Hose Included | No |
Reel Inlet | 3/4 in (F)NPT |
Hose Outlet | 3/4 in (F)NPT |
Finish | Powder Coated |
Duty Rating | Medium Duty |
Drive Type | Hand |
Bearings | Permanently Lubricated |
Mounting | Bench, Floor, Truck, Wall |
Application | For Lawn Care, Grounds Maintenance, Pest Control, Steam Cleaning, Tree Spraying |
Item | Hand Crank Hose Reel |
HP | None |
Swivel Material | Nickel Plated Steel |
Max. Temp. Rating | 150 Degrees F |
Housing Material | Steel |
Max. Pressure Rating | 1000 psi |
Color | Red |
Seal Type | Aflas |
Description
Hand Crank Hose Reel, Drive Type Hand, Overall Height 18 1/2 in, Overall Length 20 1/8 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.