Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, Hand Crank, 1/2 In ID x 100 Ft
Mfr # CU8100LN
Zoro # G2667393
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # CU8100LN
- Zoro # G2667393
- UPC # 699567010357
- Country of Origin China
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 1/2 in |
Overall Height | 14 3/8 in |
Overall Length | 20 7/8 in |
Overall Width | 20 7/8 in |
Hose Outside Dia. | 1/2 in |
Reel Width | 8 in |
Mount Base Height | 4 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Overall Dimensions | 20 7/8 in L x 20 7/8 in W x 14 3/8 in H |
Reel Diameter | 6 in |
Swivel Inlet Size | 1/2 in |
Mount Base Width | 13 1/4 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Handle Length | 4 7/8 in |
Mounting Hole Center to Center Height | 2 3/8 in |
Swivel Outlet Size | 1/2 in |
Mounting Hole Center to Center Width | 10 1/4 in |
Mount Hole Diameter | 3/8 in |
Description
Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 100 ft (1/2 in I.D.), 300 psi, Overall Height 14 3/8 in, Overall Length 20 7/8 in, Overall Width 20 7/8 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Black, Includes Gooseneck No, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight, 5/32 in.x3/16 in., TubexTube (KQ2H03-05A)
- FESTO Push-In Connector QS-16 (QS-16)
- NSK NSK 6204Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6204Z C3)
- BANDO S5M-440 Timing Belt, 100-S5M-440 (100-S5M-440)
- REELCRAFT Hose Reel, 3/4in. dia., 50 ft., 1000 psi (CA33106 L)
- REELCRAFT Hose Reel, 3/4in. dia., 100 ft., 3000 psi (CA33112 M)
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 1000 psi (CA32118 L)
- REELCRAFT Hose Reel, 3/8" x 50 ft. (CU6050LN)
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 100 Ft (CT6100HN)
- REELCRAFT Reel, Hose, 1000 PSI (CA33118 L)
- COXREELS Dual Hose Hand Crank 1/2In. I.D., (1275-4-150-C)
- Reelcraft Hand Crank Hose Reels