Shop All Hose Reel Accessories
Reelcraft
Hose Reel Bumper, Use w/4NA87, 4NA88, 4NA90
Mfr # 3-HR1004-3
Zoro # G2939842
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Material Plastic
- Shape Circle
- Hose Stop Overall Outside Dia. 3 in
- For Use With Mfr. Model Number 7900 OLP1, 7925 OLP1, D83000 OLS1, D83075 OLP1, F7925 OLP1, FD83000 OLP1, FD83075 OLP1, UR7925 OLB 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 3-HR1004-3
- Zoro # G2939842
- UPC # 699567004516
- Country of Origin China
- Category Hose Reel Accessories
Dimensions
Hose Stop Overall Outside Dia. | 3 in |
For Hose Outside Dia. Range | 1.06 to 1.38 in |
For Cord Outside Dia. Range | 1.06 to 1.38 in |
For Hose Diameter | 3/4 in |
Hose Stop Overall Width | 1 1/4 in |
Details
Item | Bumper Stop |
Includes | Hardware |
Material | Plastic |
Shape | Circle |
For Use With Mfr. Model Number | 7900 OLP1, 7925 OLP1, D83000 OLS1, D83075 OLP1, F7925 OLP1, FD83000 OLP1, FD83075 OLP1, UR7925 OLB 1 |
For Number of Hoses | 1 |
For Reel Series | 7000, 80000, D80000 |
For Gauge/Conductor | 6/4 |
Description
Bumper Stop, Material Plastic, For Use With Grainger Item Number 12U317, 2CAH8, 4NA87, 4NB21, 5PG07, 5PG09, 6Z786, 9HWE3, For Use With Mfr. Model Number 7900 OLP1, 7925 OLP1, D83000 OLS1, D83075 OLP1, F7925 OLP1, FD83000 OLP1, FD83075 OLP1, UR7925 OLB 1, For Reel Series 7000, 80000, D80000, Includes Hardware, Shape Circle, For Hose Diameter 3/4 in, For Hose Outside Dia. Range 1.06 to 1.38 in, For Cord Outside Dia. Range 1.06 to 1.38 in, Hose Stop Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, H Bushing, 5.95" O.D. (BK62H)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (RAK 1 3/8)
- LEGACY Flexzilla 1/4"x100 ft Air Hose, 1/4" Mnp (LEGHFZ14100YW2)
- EATON Soft Start Fan, AC/DC, Accessory, D7 Series (DS7-FAN-032)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- REELCRAFT Multi Position, Roller Bracket, 6", 4Way (S600533-1)
- REELCRAFT Top Wind, Roller Bracket, 18", 4Way (S600692-3)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- REELCRAFT Bracket, One Bank (600370)
- REELCRAFT Switch, Push Button W/ Bracket (S600808)
- COXREELS Spring Loaded Lock Pin, 100 Series, (9077)
- Reelcraft Hose & Cable Reels