Shop All Hose Reel Accessories
This Product is Discontinued
Reelcraft
Hose Reel Bumper, Use w/2Z863, 3VE27, 3VE28 (Discontinued)
Mfr # 1-HR1004
Zoro # G0332902
This Product is Discontinued
Key Features
- Includes Hardware
- Material Plastic
- For Number of Hoses 1
- For Gauge/Conductor 10/3, 12/4
- For Cord Outside Dia. Range 0.625 to 0.749 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 1-HR1004
- Zoro # G0332902
- Country of Origin China
- Category Hose Reel Accessories
Dimensions
For Cord Outside Dia. Range | 0.625 to 0.749 in |
Hose Stop Overall Outside Dia. | 2 1/2 in |
Hose Stop Overall Width | 1 1/4 in |
For Hose Outside Dia. Range | 0.625 to 0.749 in |
For Hose Diameter | 3/8 in |
Details
Item | Bumper Stop |
Includes | Hardware |
Material | Plastic |
For Number of Hoses | 1 |
For Gauge/Conductor | 10/3, 12/4 |
Shape | Circle |
For Reel Series | 4000, 5000, DP, RT |
For Use With Mfr. Model Number | 4600 OLP1, 4615 OLP1, 4625 OLP1, 4625 OLPSMR 1, 5600 OLB1, 5600 OLP1, 5600 OLS1, 5605 OLP1, 5625 OHP1, 5625 OMP1, 5630 OMP1, 5635 ELPSW5 1, 5635 OLP1, 5635 OLPSW5 1, 5635 OLPSW95 1, 5650 OLP-SE1, 5650 OLP1, 5650 OLPSMR 1, DP5635 OHP1, DP5635 OLP1, DP5650 OLP1, DP7650 OHP-5K 1, DP7650 OHP1, DP7650 OLP1, DP7650 OMP-HTH250 1, L 5550 124 X 1, RT602-OLP1, RT605-OLP1, RT625-OLP 1, RT635-OHP1, RT635-OLP1, RT635-OMP1, RT650-OHP1, RT650-OLP1, RT650-OLPSM 1, RT650-OMP1 |
Description
Bumper Stop, Material Plastic, For Use With Grainger Item Number 12T746, 12U319, 12U320, 23L22, 263D51, 263D58, 2CAG5, 2CAG8, 38EE91, 3MJJ1, 3VE27, 41GR93, 448F69, 448F70, 4HK87, 4HK89, 4JNC5, 4JNC8, 4LMG3, 4LMG9, 4LMH4, 4NA88, 4NB27, 4Z314, 56JH98, 5KPA0, 5KPA1, 5KPA2, 5KPA3, 5KPA6, 5KPA7, 5KPC0, 6Z160, 6Z784, 8C569, 9HU87
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.