Shop All Spring Return Hose Reels
Reelcraft
Hose Reel Assembly, 3000PSI, 1/2"x25 in., Max 3000 psi
Mfr # THA7800 OMP
Zoro # G7804242
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3000 psi
- Overall Length 19-3/4"
- Overall Width 7-3/4"
- Application Cranes, Construction Equipment, Hydraulic Tools, Vehicle Extraction Tools, Aerial Device, Hydraulic Cylinders, Tree Cutters, Digger Derricks, Railroad Maintenance Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # THA7800 OMP
- Zoro # G7804242
- UPC # 699567024996
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 19-3/4" |
Overall Width | 7-3/4" |
Details
Max. Pressure | 3000 psi |
Application | Cranes, Construction Equipment, Hydraulic Tools, Vehicle Extraction Tools, Aerial Device, Hydraulic Cylinders, Tree Cutters, Digger Derricks, Railroad Maintenance Tools |
Item | Hose Reel Assembly,3000PSI,1/2"x25 in. |
Description
Hose Reel Assembly,3000PSI,1/2 In.x25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE810)
- LOCTITE Anti-Seize, 7 oz, Marine, Tube, Non-Food LB 8023(TM) (1999556)
- GATES Bushing, Series 1610, Bore Dia 1.125 In (1610 1.1/8)
- REELCRAFT 1in x 50 ft. Fuel Reel w/ Hose, Dispenser & Inlet Hose (FD84050-OLP-KIT)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 50 psi (F83050 OLP)
- REELCRAFT Reelcraft, Cord Reel, Flyng Leads, 100 ft., 16AMP (L 70100 124 X)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLPSMR)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 500 psi (5400 OLP)
- REELCRAFT Reelcraft 7850 OLP 1/2"x 50' 250 PSI Heavy Duty All Steel Spring Retractable Low Pressure Hose Reel (7850 OLP)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (E-LP-350)
- Reelcraft Hose & Cable Reels