Shop All Spring Return Hose Reels
Reelcraft
Hose Reel Assembly, 2000PSI, 1/2"x25 in., Max 2000 psi
Mfr # THA7825 OMP
Zoro # G7804373
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 2000 psi
- Overall Length 19-3/4"
- Overall Width 7-3/4"
- Application Cranes, Construction Equipment, Hydraulic Tools, Vehicle Extraction Tools, Aerial Device, Hydraulic Cylinders, Tree Cutters, Digger Derricks, Railroad Maintenance Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # THA7825 OMP
- Zoro # G7804373
- UPC # 699567024989
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 19-3/4" |
Overall Width | 7-3/4" |
Details
Max. Pressure | 2000 psi |
Application | Cranes, Construction Equipment, Hydraulic Tools, Vehicle Extraction Tools, Aerial Device, Hydraulic Cylinders, Tree Cutters, Digger Derricks, Railroad Maintenance Tools |
Item | Hose Reel Assembly,2000PSI,1/2"x25 in. |
Description
Hose Reel Assembly,2000PSI,1/2 In.x25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X12X08)
- IGUS Slewing Ring Bearing, RPM 200 (PRT-02-30-AL)
- MERIT Mounted Points1-1/2 x 1/4 In. Pink W235 (69078645343)
- GAST O-Ring 0323/0523-0823/1023 Sp Ak473 (AK473)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (RT450-OLP)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 25 ft. Length, 500 psi (A5800 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (7850 ELP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 5,000 psi (PW81000 OHP)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (D84050 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (4625 OLP)
- REELCRAFT Hose Reel Assembly, High Temp, 3/4"x50 ft., Max 300 psi (83050 OLP-HTH)
- Reelcraft Hose & Cable Reels