Shop All Spring Return Hose Reels
This Product is Discontinued
Reelcraft
Hose Reel, Air/Wtr, Hse, 300PSI, 1/2"x30 ft., Max 300 psi (Discontinued)
Mfr # 7830 OLP
Zoro # G7803089
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Pressure 300 psi
- Overall Length 19-3/4"
- Overall Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # 7830 OLP
- Zoro # G7803089
- UPC # 699567012306
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 19-3/4" |
Overall Width | 7" |
Details
Max. Pressure | 300 psi |
Item | Hose Reel,Air/Wtr,Hse,300PSI,1/2"x30 ft. |
Description
Hose Reel,Air/Wtr,Hse,300PSI,1/2 In.x30 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.