Shop All Hand Crank Hose Reels
This Product is Discontinued
Reelcraft
Hose Reel, Air/Water (Discontinued)
Mfr # HS18000 M
Zoro # G0320187
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Included No
- Hose Length 200 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # HS18000 M
- Zoro # G0320187
- UPC # 699567010777
- Country of Origin China
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 200 ft |
Hose Inside Dia. | 1/2 in |
Overall Width | 18 1/4 in |
Hose Outside Dia. | 1/2 in |
Overall Height | 19 in |
Overall Length | 20 in |
Reel Width | 9 5/8 in |
Mounting Hole Center to Center Height | 10 in |
Mount Base Width | 12 1/2 in |
Mounting Hole Center to Center Width | 15 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Swivel Inlet Size | 1/2 in |
Mount Base Height | 20 in |
Handle Length | 3 3/4 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Reel Diameter | 8 in |
Overall Dimensions | 20 in L x 18 1/4 in W x 19 in H |
Swivel Outlet Size | 1/2 in |
Mount Hole Diameter | 7/16 in |
Description
Hand Crank Hose Reel, Air, Diesel, Garden, Gasoline, Hydraulic Oil, Oil, Pre-Rinse, Pressure Washer, Washdown, Water, Hose Capacity 200 ft (1/2 in I.D.), 3,000 psi, Overall Height 19 in, Overall Length 20 in, Overall Width 18 1/4 in, Reel Material Stainless Steel, Reel Finish Polished, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Silver, Includes Gooseneck Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.