Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, Air/Water
Mfr # CA33112L
Zoro # G0275983
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 100 ft
- Hose Inside Dia. 3/4 in
- Reel Inlet 3/4 in (F)NPT
- Hose Outlet 3/4 in (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # CA33112L
- Zoro # G0275983
- UPC # 699567010487
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 100 ft |
Hose Inside Dia. | 3/4 in |
Overall Width | 25 3/4 in |
Hose Outside Dia. | 3/4 in |
Overall Length | 17 3/4 in |
Overall Height | 20 1/4 in |
Swivel Inlet Size | 3/4 in |
Swivel Inlet Thread Size | 3/4 in - 14 |
Mount Base Height | 12 5/8 in |
Mount Hole Diameter | 1/2 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Swivel Outlet Size | 3/4 in |
Mount Base Width | 15 3/4 in |
Reel Width | 12 in |
Overall Dimensions | 17 3/4 in L x 25 3/4 in W x 20 1/4 in H |
Handle Length | 3 3/4 in |
Mounting Hole Center to Center Height | 9 in |
Reel Diameter | 6 3/8 in |
Mounting Hole Center to Center Width | 15 3/4 in |
Description
Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 100 ft (3/4 in I.D.), 1,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 25 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Nickel Plated Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-183)
- SPEAKMAN Chelsea Tiber Hot Side Cartridge (RPG05-0959)
- GATES Hi-Power II Belts, B40 (B40)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP75L46MB, Suction, 6 micron (ZX-HP75L46MB)
- REELCRAFT Hose Reel, 3/4in. dia., 50 ft., 1000 psi (CA33106 L)
- REELCRAFT Hose Reel, 1 In ID x 105 Ft, 3000 PSI (HC1200-19-18 1)
- REELCRAFT Reel, Hose, 1000 PSI (CA33118 L)
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 3000 psi (CA32118 M)
- REELCRAFT Hose Reel, Heavy Duty, Hand Crank Drive (CA33118 M)
- REELCRAFT Hose Reel, 1 In ID x 70 Ft, 3000 PSI (HC1200-19-12 1)
- COXREELS Reel L/H Challenger Hand Crank (117-5-100)
- Reelcraft Hose & Cable Reels