Shop All Hand Crank Hose Reels
Reelcraft
Hose Reel, Air/Water
Mfr # CA32112L
Zoro # G0466331
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included No
- Hose Length 200 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # CA32112L
- Zoro # G0466331
- UPC # 699567010463
- Country of Origin United States
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 200 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 1/2 in |
Overall Length | 17 3/4 in |
Overall Width | 25 3/4 in |
Overall Height | 20 1/4 in |
Mount Base Height | 12 5/8 in |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Width | 15 3/4 in |
Reel Diameter | 6 3/8 in |
Swivel Outlet Size | 1/2 in |
Swivel Inlet Size | 1/2 in |
Overall Dimensions | 17 3/4 in L x 25 3/4 in W x 20 1/4 in H |
Mount Base Width | 15 3/4 in |
Handle Length | 3 3/4 in |
Reel Width | 12 in |
Mounting Hole Center to Center Height | 9 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Description
Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 200 ft (1/2 in I.D.), 1,000 psi, Overall Height 20 1/4 in, Overall Length 17 3/4 in, Overall Width 25 3/4 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Red, Includes Gooseneck Yes, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Nickel Plated Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- NUMATICS Clamp, Series 651 (P651AT504958001)
- ENERPAC FZ1608, High Pressure Fitting, Hex Nipple, 10,000 psi, Connection 1/4" NPTF Male to 1/4" NPTF Male (FZ1608)
- COXREELS Hand Crank, 1125 Series 1/2"ID, 7419-1 (7419-1)
- REELCRAFT Hose Reel, Hand Crank, 1/2 In ID x 100 Ft (CU8100LN)
- REELCRAFT Reel, Pressure Washer (CA38112 M)
- REELCRAFT Grounding W/Nyln Cable, Hand Crank, 100Ft (GHC3100 N)
- REELCRAFT Hand Crank Hose Reel, 3/8 x 100ft. (CU6100LN)
- REELCRAFT Hose Reel, 1 In ID x 70 Ft, 3000 PSI (HC1200-19-12 1)
- REELCRAFT Hose Reel, Hand Crank, 3/4"IDx225 ft (CA33122 L)
- REELCRAFT Reel, Hose, 3000 PSI (CA32112 M)
- Reelcraft Hose & Cable Reels