Shop All Spring Return Hose Reels
Reelcraft
Hose Reel, 3/8 in Hose Dia., 66 ft Length, 3,000 psi
Mfr # 7600 OMS55
Zoro # G0673480
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Stainless Steel
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 66 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # 7600 OMS55
- Zoro # G0673480
- UPC # 699567006954
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 66 ft |
Overall Length | 19 3/4 in |
Overall Width | 7 in |
Overall Height | 20 1/4 in |
Reel Width | 7 in |
Mounting Hole Center to Center Width | 7 7/8 in |
Swivel Inlet Size | 3/8 in |
Mount Base Height | 9 in |
Overall Dimensions | 19 3/4 in L x 7 in W x 20 1/4 in H |
Reel Diameter | 11 in |
Mounting Hole Center to Center Height | 3 7/8 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Mount Base Width | 5 in |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Swivel Outlet Size | 3/8 in |
Description
Spring Return Hose Reel, Oil, Maximum Operating Pressure 3,000 psi, Hose Capacity 66 ft (3/8 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Reel Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-05-33)
- YORK SOURCE1 Mtr Cond 18 1075 Cwle 2 08230 (S1-02436238000)
- MILTON INDUSTRIES Large Bore Adapter (1460)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, SS (1L685)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 70 ft Length, (RS7670 OLP)
- REELCRAFT Spring Return Hose Reel , 1/2 in Hose Dia., 50 ft Length, (RS7850 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (LC800 OLS)
- REELCRAFT Reelcraft 1-HR1004-3 Hose Reel Bumper for 3/8" ID (7000/8000/E8000/3100/RT800/5000/D8000 Series) (1-HR1004-3)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (LC607 OLS)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUA9)
- Reelcraft Hose & Cable Reels