Shop All Spring Return Hose Reels
Reelcraft
Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi
Mfr # DP7600 OMP
Zoro # G1178908
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # DP7600 OMP
- Zoro # G1178908
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 16 1/2 in |
Overall Width | 8 in |
Overall Height | 17 in |
Reel Width | 8 in |
Swivel Outlet Size | 1/2 in |
Overall Dimensions | 16 1/2 in L x 8 in W x 17 in H |
Mount Base Height | 9 in |
Reel Diameter | 7 in |
Mounting Hole Center to Center Width | 4 in |
Mount Hole Diameter | 7/16 in |
Mount Base Width | 7 in |
Swivel Inlet Size | 1/2 in |
Mounting Hole Center to Center Height | 7 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Swivel Outlet Thread Size | 1/2 in - 14 |
Description
Spring Return Hose Reel, Oil, Maximum Operating Pressure 3,000 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 17 in, Overall Length 16 1/2 in, Overall Width 8 in, Reel Material Steel, Reel Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-45285A, Tapered Roller Bearing 4 Od, Trb Single Cone Cntrl Stand 4 Od, 45285A (45285A)
- GATES PowerGrip GT3 Belts - 5M, 900-5MGT-25 (900-5MGT-25)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZVJ9)
- DDS Shaft Seal, 40 x 55 x 7 mm., Nitrile Rubber (405507TC)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76070 OLP)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (SD14050 OVP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (RT850-OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (DP5635 OLP)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (RS7650 OMP)
- REELCRAFT 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT650-OLP)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLS-S)
- Reelcraft Spring Return Hose Reels