Shop All Spring Return Hose Reels
Reelcraft
Hose Reel, 3/4"x50 ft., Oil w/Hose, 1250 psi, 3/4" Hose Dia., 1250 psi
Mfr # E9350 OMPBW
Zoro # G0594905
product price: $1,125.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,125.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4"
- Hose Length 50 ft.
- Max. Pressure 1250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # E9350 OMPBW
- Zoro # G0594905
- UPC # 699567001942
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 50 ft. |
Details
Max. Pressure | 1250 psi |
Item | Hose Reel,3/4"x50 ft.,Oil w/Hose,1250 psi |
Description
Hose Reel,3/4 In.x50 ft.,Oil w/Hose,1250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- VIAIR Female NPT to 1/4" Compression Fitting (92838)
- MEGADYNE RAW EDGE DEEP WEDGE COGGED V-BELTS R3VX650 4 RIBS PER BELT (4/3VX650)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 18)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 ELP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (RT450-OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (HD76075 OHP)
- REELCRAFT Air/Water Hose Reel, 3/8" Hose Dia., 35 ft. Length, 500 psi (5600 OLP)
- REELCRAFT Hose Assembly, 1/2" Hose Dia., 4 ft. Length, 300 psi (S601020-4)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLS)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 200 psi (2CUD6)
- Reelcraft Spring Return Hose Reels