Shop All Combination Hose Reels
This Product is Discontinued
Reelcraft
Hose Reel, 3/4 x 50ft. (Discontinued)
Mfr # D9350 OLPBW
Zoro # G1571777
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Hose Inside Dia. 3/4 in
- Features Full Flow Stress Free Swivel Design, Robust Latching Mechanism, Substantial Base Frame
- Reel Width 16 3/4 in
- Overall Length 26 1/4 in
- Includes Hose; Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # D9350 OLPBW
- Zoro # G1571777
- UPC # 699567001782
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Reel Width | 16 3/4 in |
Overall Length | 26 1/4 in |
Overall Height | 26 3/8 in |
Overall Width | 16 3/4 in |
Swivel Outlet Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Mounting Hole Center to Center Width | 7 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Mounting Hole Center to Center Height | 22 1/4 in |
Mount Base Height | 24 1/8 in |
Swivel Inlet Thread Size | 3/4 in - 14 |
Hose Fitting B Size | 3/4 in |
Swivel Inlet Size | 3/4 in |
Reel Diameter | 15 1/2 in |
Hose Outside Dia. | 1 1/16 in |
Overall Dimensions | 26 1/4 in L x 16 3/4 in W x 26 3/8 in H |
Mount Base Width | 12 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Mount Hole Diameter | 7/16 in |
Description
Spring Return Hose Reel, Air, Water, 250 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Floor, Truck, Speed Limited Retraction No, Overall Height 26 3/8 in, Overall Length 26 1/4 in, Overall Width 16 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.